Skip Content

NC
TYDENBROOKS

Bolt Seals, Carbon Steel, Silver, 6", 100 PK

  • Item # 52AZ98
  • My Part #
  • Mfr. Model # VBRBAHEADSUPER-6-GRAI
  • Catalog Page # N/A
  • UNSPSC # 24141504
Bolt Seal,6" L,Silver,7 Digits,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $374.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 36.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Super Bolt is a heavy-duty case-hardened bolt seal that can be used for applications that require restricted access to the doors of trucks, containers, and rail cars. A special/restricted removal tool is required for bolt removal. Recommended only for controlled movement applications.

View More

Technical Specs

  • Item Bolt Seal
  • Security Seal Primary Application Valves
  • Security Seal Primary Material Carbon Steel
  • Primary Color Silver
  • Useable Length 6"
  • Imprinting None
  • Number of Digits 7
  • Breaking Strength 6475 lb.
  • Tool Required Removal
  • Cable Dia. 3/8"
  • Thickness 3/8"
  • Legend Seal
  • Standards CT/PAT ISO 17712: 2010
  • Security Seal Type Bolt Seals
  • Barcoding No
  • Marking Parameters Random Numbers
  • Tearaway Option No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.