C3
TY-RAP(R)

Metal Cable Tie Tension Tool for Stainless Steel, Cushion Grip Handle, 100 lb.

  • Item # 3KH55
  • My Part #
  • Mfr. Model # WTA-290
  • Catalog Page # 411
  • UNSPSC # 27112403
Metal Cable Tie Tension Tool for Stainless Steel, Cushion Grip Handle, 100 lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Crimping Tools~Cable Tie Tools


$321.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Thomas & Betts Ty-Rap® cable tie gun for stainless steel cable ties is a lightweight, easy-to-use tool. Just apply tension, securely lock tie with the patented dual lock, then cut off the band flush with the top surface of the buckle.

View More

Technical Specs

  • Item - Cable Tie Tool Cable Tie Tension Tool
  • Cable Tie Material Stainless Steel
  • Cable Tie Tensile Strength 100 lb.
  • Tension Adjustment Method - Cable Tie Tool No Adjustment
  • Handle Type - Cable Tie Tool Cushion Grip
  • Cable Tie Width 0.17"
  • Cuts Ties Yes
  • Basic Material - Cable Tie Tool Metal
  • Duty Rating Standard Duty
  • Description/Special Features Dual Lock
  • Overall Length 6"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms