Skip Content

ST
TY-RAP(R)

Plastic Cable Tie Tension Tool for Nylon, Cushion Grip Handle, 50 to 120 lb.

  • Item # 1TBD9
  • My Part #
  • Mfr. Model # ERG120
  • Catalog Page # 405
  • UNSPSC # 39121703
Cable Tie Gun,HD,50 to 120 lb.,Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $315.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Thomas & Betts Ty-Rap® cable tie gun is a lightweight, ergonomic tool with a balanced center of gravity for comfortable handling. Wide insertion gap makes it easy to load cable ties. Adjustable handle span accommodates both large and small hands. Tension adjustment wheel located near the front of the tool provides easy access and fast changes. Antirecoil mechanism reduces vibration shocks during installation. The 360° rotatable nose is easy to use in any position. Antirecoil tension-and-cut mechanism eliminates shock during installation, and hold tie tails captive for disposal.

View More

Technical Specs

  • Item - Cable Tie Tool Cable Tie Tension Tool
  • Cable Tie Material Nylon
  • Cable Tie Tensile Strength 50 to 120 lb.
  • Tension Adjustment Method - Cable Tie Tool Pre-set Steps
  • Handle Type - Cable Tie Tool Cushion Grip
  • Cable Tie Width 0.184" to 0.270"
  • Cuts Ties Yes
  • Basic Material - Cable Tie Tool Plastic
  • Mechanism Tension Locking
  • Duty Rating Heavy Duty
  • Description/Special Features 360 Degrees Rotatable Nose, Holds Trimmed Off Tails Captive, Adjustable Grip Span
  • Overall Length 7-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.