ST
TY-RAP(R)

7.80"L x 0.18"W Mountable Indoor Cable Tie, Natural; Tensile Strength: 50 lb.

  • Item # 3KH26
  • My Part #
  • Mfr. Model # TY538M
  • Catalog Page # 409
  • UNSPSC # 39121703
7.80"L x 0.18"W Mountable Indoor Cable Tie, Natural; Tensile Strength: 50 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.62 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cable ties feature nylon construction to resist damage from impact, abrasion, fuels, lubricants, and most chemicals. They also feature an infinitely adjustable design.

View More

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 7.80"
  • Approximate Length - Cable Tie 7-1/2"
  • Indoor/Outdoor Indoor
  • Temp. Range -40 Degrees to 185 Degrees F
  • Locking Style Stainless Steel Barb
  • Width - Cable Tie 0.18"
  • Thickness 0.04"
  • Tensile Strength - Cable Tie 50 lb.
  • Max. Bundle Dia. 1.75"
  • Color - Cable Tie Natural
  • Material Nylon 6/6
  • Basic Material - Cable Tie Nylon
  • UL Type 21S
  • Mounting Style Push in Mount
  • Design - Cable Tie Mountable
  • Tool Code A/B
  • Metal Detectable No
  • Standards 1565, OPC 23190
  • Mounting Hole Size - Cable Tie 1/4"
  • Cable Tie Duty Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.