C3
TY-FAST

7.50"L x 0.19"W Standard Indoor Cable Tie, Natural; Tensile Strength: 50 lb.

  • Item # 414X89
  • My Part #
  • Mfr. Model # TY175-50-ANTI
  • Catalog Page # N/A
  • UNSPSC # 39121703
7.50"L x 0.19"W Standard Indoor Cable Tie, Natural; Tensile Strength: 50 lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Cable Ties


$59.00 / pkg. of 100

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 7.5"
  • Approximate Length - Cable Tie 7-1/2"
  • Indoor/Outdoor Indoor
  • Temp. Range -40 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19"
  • Thickness 0.06"
  • Tensile Strength - Cable Tie 50 lb.
  • Max. Bundle Dia. 1.73"
  • Color - Cable Tie Natural
  • Material Nylon 6/6
  • Basic Material - Cable Tie Specialty
  • UL Type Not Listed
  • Cable Tie Style Standard
  • Resists Bacteria
  • Tool Code Hand Install Only
  • Metal Detectable No
  • Standards UL 62275 (Type 2, 21), CSA, Plenum AH-2
  • Cable Tie Duty Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms