Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TWECO

MIG Gun, 400 A, Wire 1/16 In, For Lincoln

  • Item# 3DUL1
  • Mfr. Model# 10401147
  • Catalog Page# N/A
  • UNSPSC# 23171540
MIG Gun,400 A,Wire 1/16 In,For Lincoln close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All MIG Guns

Technical Specs

  • Item MIG Welding Gun
  • Amps 400
  • Rear Connection Lincoln(R)
  • Wire Size 1.6mm
  • Cable Length (Ft.) 15
  • Series Professional
  • Duty Cycle (%) 60
  • MIG Gun Number 4
  • Cable Length (Meters) 5
  • Type Air Cooled
  • Application MIG, Flux Core
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms