Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NH
TWECO

MIG Gun,160 A,Wire 0.035 In,For Miller

  • Item # 4PE91
  • My Part #
  • Mfr. Model # M3512
  • Catalog Page # N/A
  • UNSPSC # 23171511
MIG Gun,160 A,Wire 0.035 In,For Miller close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $306.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The traditional, air-cooled Mini-MIG gun features genuine Tweco® heavy-duty contact tips and diffusers for consistent performance in all applications. It is rated at 60% duty cycle using CO2 gas. The ergonomic handle helps to reduce welder fatigue.

View More

Technical Specs

  • Item MIG Welding Gun
  • Amps 160A
  • Rear Connection Miller(R)
  • Wire Size 0.023 in., 0.030 in., 0.035 in.
  • Rotation Deg. 0 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Angle 60 Degrees
  • Handle Type Straight
  • Cable Length (Ft.) 12
  • Series Professional MINI-MIG
  • Duty Cycle (%) 60% with CO2
  • Trigger Standard
  • Liner Tweco 35-40-15
  • Tip Series 11 Series / Tweco Threaded
  • Neck Tube Size Medium
  • Neck Tube Material Neoprene Covered
  • MIG Gun Number M3512
  • Cable Length (Meters) 4
  • Type Air Cooled
  • Application MIG, FCAW
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.