Skip Content

C3
TWECO

MIG Gun,250 A,Wire 0.045 In,For Miller

  • Item # 1UMJ4
  • My Part #
  • Mfr. Model # WM250M-15-4045
  • Catalog Page # N/A
  • UNSPSC # 23171540
MIG Gun,250 A,Wire 0.045 In,For Miller close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $370.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WeldSkill® air-cooled gun is fully compatible with standard Tweco accessories. It is constructed with diamond grip handles, and insulated conductor tubes with metal jackets, dualspring strain reliefs, and finger-molded triggers.

View More

Technical Specs

  • Item MIG Welding Gun
  • Amps 250A
  • Rear Connection Miller(R)
  • Wire Size 0.023 in., 0.030 in., 0.035 in., 0.045 in.
  • Rotation Deg. 0 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Angle 60 Degrees
  • Handle Type Curved
  • Cable Length (Ft.) 15
  • Series Weldskill 250
  • Duty Cycle (%) 60% with CO2
  • Trigger Standard
  • Liner Tweco 42-4045-15
  • Tip Series 14 Series / Tweco Threaded
  • Neck Tube Size Medium
  • Neck Tube Material Metal
  • MIG Gun Number WM250M-15-4045
  • Cable Length (Meters) 5
  • Type Air Cooled
  • Application MIG, FCAW
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.