Skip Content

NC
TURTLESKIN

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Silver, L, PR 1

  • Item # 31LL15
  • My Part #
  • Mfr. Model # CPP-430
  • Catalog Page # N/A
  • Catalog Group # H7907
  • UNSPSC # 46181504
Cut Rsistnt Glovs,Blk/Slvr,Nitrile,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $102.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 6
  • Glove Coating Material Nitrile
  • Suggested Use Environment Dry
  • Glove Size L
  • Puncture Resistant Yes
  • Palm Material UHWNPE Blend
  • Color Black, Silver
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Rough
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles 20,000
  • ANSI Cut Grams 2990
  • ANSI Puncture Newtons 141
  • Thumb Style Reinforced
  • Finger Style Reinforced
  • Gauge 13
  • Finger Material UHWNPE Blend
  • Stitching Material Nylon
  • Standards ANSI 105, EN388
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.