Skip Content
WG
TURTLESKIN

Glove Liners, Nylon/Polyester, XL, Wht, PR

  • Item # 31LL37
  • Mfr. Model # CPB-330
  • Catalog Page # N/A
  • Catalog Group # H7911
  • UNSPSC # 46181504
Glove Liners,Nylon/Polyester,XL,Wht,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Glove Liners
  • Fabric Weight Light
  • Design Hemmed
  • Size XL
  • Length 10-7/8"
  • Material Nylon/Polyester
  • Color White
  • Gauge 13
  • Application Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms