Skip Content
WG
TURTLESKIN

General Utility Mechanics Gloves, Synthetic Suede Palm Material, Black, L, PR 1

  • Item # 31LM26
  • Mfr. Model # MEC-001
  • Catalog Page # N/A
  • Catalog Group # H7928
  • UNSPSC # 46181504
General Utility Mechanics Gloves, Synthetic Suede Palm Material, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size L
  • Color Black
  • Palm Material Synthetic Suede
  • Palm Construction Double Layer
  • Back Material Spandex/Synthetic Suede
  • Knuckle Padding Material Neoprene
  • Stitching Material Bonded Nylon
  • Cuff Elastic
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
  • Lining Lyocell
  • Application Mechanics, Assembly, Inspection, General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms