Navigation Menu New

Access My Account, Order History, Lists and more here.

31LK99 CPA-45A UNSPSC # 46181501

CP Apron, Polyester Material, White, Size: Universal

  • Item # 31LK99
  • Mfr. Model # CPA-45A
  • UNSPSC # 46181501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CP Apron, Polyester Material, White, Size: Universal

  • Item # 31LK99
  • Mfr. Model # CPA-45A
  • UNSPSC # 46181501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item CP Apron
  • Length 36 in
  • Width 24 in
  • Color White
  • Material Polyester
  • Fabric Weight 6 oz
  • Closure Type Buckle
  • Number of Pockets 0
  • Seam Style Hemmed Edge
  • Size Universal
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Cut Level 5
  • Standards ANSI 105, EN 388, FDA
Back to Top