Navigation Menu New

Access My Account, Order History, Lists and more here.

31LK98 CPA-40A UNSPSC # 46181501

CP Apron, Polyester Material, White, Size: Universal

  • Item # 31LK98
  • Mfr. Model # CPA-40A
  • UNSPSC # 46181501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CP Apron, Polyester Material, White, Size: Universal

  • Item # 31LK98
  • Mfr. Model # CPA-40A
  • UNSPSC # 46181501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item CP Apron
  • Length 20 in
  • Width 30 in
  • Color White
  • Material Polyester
  • Fabric Weight 6 oz
  • Closure Type Buckle
  • Number of Pockets 0
  • Seam Style Hemmed Edge
  • Size Universal
  • Standards ANSI 105, EN 388, FDA
Back to Top