Skip Content

C3
TURTLE WAX

Speed Compound,16 oz.,White,Bottle

  • Item # 48HN73
  • My Part #
  • Mfr. Model # 50598
  • Catalog Page # 908
  • UNSPSC # 47131828
Speed Compound,16 oz.,White,Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Turtle Wax® Ice® Speed Compound helps remove scratches, swirls, paint, and oxidation and restores the shine to dulled surfaces. Easy to use compound leaves no residue, dust or staining. This compound has improved rinse-off technology that makes it easy to apply with a simply cloth and gives your vehicle a shiny finished appearance.

View More

Technical Specs

  • Item Speed Compound
  • Type Bottle
  • Container Size 16 oz.
  • Container Type Bottle
  • Color White
  • Appearance Liquid
  • Contains Water, Clay, Surfactants, Emulsifiers
  • pH 8.5
  • For Use With Auto, Truck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Speed Compound,16 oz.,White,Bottle is rated 3.9 out of 5 by 26.
Rated 5 out of 5 by from Awesome product I’ve been using this and only this product for months now on my car and my wife’s car we love it
Date published: 2018-04-03
Rated 5 out of 5 by from Love this product This product is great. It has really helped me a lot.
Date published: 2018-03-28
Rated 5 out of 5 by from good value this product is a very good value. i would recommend it to anyway driving in cold temperatures
Date published: 2017-12-08
Rated 5 out of 5 by from Great Item I brought this item a few weeks ago. Easy to apply, Great results, liquid compound instead of to use.
Date published: 2017-12-04
Rated 5 out of 5 by from love your compound i tred your compound and love it im a body man and tried other compounds I bought a work car that is dark blue and I tred I buffed it with a fome pad and it looks like I painted the car everyone that seen the car when I got it said I painted the car I said no I buffed it they couldn't believe it
Date published: 2017-10-02
Rated 1 out of 5 by from Garbage This stuff is useless. I used it on a truck less than 2 years old. Couldn't tell the difference between the hand washing and this stuff. Patent pending ha. Truth in advertising is long gone. Don't waste your money or time.
Date published: 2017-09-27
Rated 5 out of 5 by from Great results in little time. I used this yesterday on neglected black Tundra. There were many swirl marks and scuffs. I couldn’t believe how easy it was to apply and it stayed workable. I used a cloth to remove it, and even tried the hose. It works flawlessly.
Date published: 2017-09-10
Rated 5 out of 5 by from High quatlity product Easy care product, easy to use, lovely shiny finish
Date published: 2017-05-31
  • y_2018, m_4, d_19, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_26
  • loc_en_US, sid_48HN73, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.