Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TURTLE WAX

Scratch Remover, 10.5 Oz, Can, White

  • Item# 1UER6
  • Mfr. Model# T241A
  • Catalog Page# 1178
  • UNSPSC# 47131817
Scratch Remover,10.5 Oz,Can,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.59 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scratch Remover
  • Container Size 10.5 oz.
  • Container Type Tub
  • Color White
  • Appearance Paste
  • pH 9.5
  • Removes Scratches
  • For Use With Foam Applicators
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Rated 3.4 out of 5 by 7reviewers.
Rated 5 out of 5 by Miracle worker I got this to try on deep set stains from parking under a crepe myrtle. It worked shockingly well. August 10, 2016
Rated 3 out of 5 by I think i used the wrong product I just clear coated my bonnet and wet sanded it but not enough to get orange peel out, i thought a compound polish would do the job. It helped to a point but i find it dries REALLY quick and leaves a gum residue. It did give me abit of a shine so i cant complain even though I've done 4 applications and will be doing another in tbe morning. When the clear coat is ready I'll wax it with turtle wax aswell. I'll upload a before and after photo once im finished. I think for light scratches and swirls this product would be great July 1, 2015
Rated 5 out of 5 by Great stuff!! Been using it for years with excellent results. I apply it by hand or with a buffing machine. I have made some pretty nasty surfaces look great with this product. I have used it on fiberglass boats and cars to polish them up. Works great on scratched up CD's and DVD's. Read my review on the heavy polishing compound that comes in the same container. Great for light to normal scratch removal. May 21, 2015
Rated 2 out of 5 by I do not have the desired results I need more information about the correct way of application my paint looks like scratched and did not help to eliminate it. November 18, 2014
Rated 3 out of 5 by great Definitely leaves a hard shell I washed and waxed it a few time and the water just slides right off October 24, 2014
Rated 1 out of 5 by Poor I used this on my pickup and it could not have been worse. June 25, 2014
Rated 5 out of 5 by Works good! Used with a rotary buffer and was very surprised at how well it worked! This compound is really light, highly doubt you could burn through clear coat with it. Left a swirl free nice finish. April 27, 2014
  • 2016-09-22 T04:25:38.841-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_1UER6, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.