Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TURTLE WAX

Interior Automotive Cleaner, 20 Oz, Spray

  • Item # 19D067
  • Mfr. Model # T484R
  • Catalog Page # 944
  • UNSPSC # 47131828
Interior Automotive Cleaner,20 Oz, Spray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Here's your all-in-one interior auto detailing go-to: Turtle Wax® Ice® cleaner and protectant cleans, neutralizes odors, and offers UV protection for any type of interior surface. Spray it on to wipe away dust, fingerprints, and food and beverage stains from leather, vinyl, plastic, and composites. It cleans thoroughly—no greasy feel left behind. And it will not leave an artificial shine.

View More

Technical Specs

  • Item Interior Automotive Cleaner
  • Type Liquid
  • Container Size 20 oz.
  • Container Type Spray Bottle
  • Color White
  • Appearance White
  • VOC Content 0.0118
  • Contains Water Surfactant
  • pH 7.85
  • Removes Soils
  • For Use With Microfiber Towels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4.4 out of 5 by 10reviewers.
Rated 5 out of 5 by Have used for years I started using ICE products when they first came out about 5? years ago. By far the interior detailer is my favorite. I love the smell it leaves and I love the way it cleans the interior surfaces and leaves a great finish- not shinny, not dull, just right. I deal with cars every day and nothing is as gross as seeing interior trim all greasy for a untrue clean look. ICE leaves the exact finish that is desired- like it just came from the factory. I have not used any other interior cleaner than this. March 24, 2015
Rated 5 out of 5 by I've been using this product for sometime now and i love it! Its the best product I've found for cleaning and shining my interior of my truck. I wont use anything else. I like how it makes my truck smell good and how good it cleans and shines the interior. March 18, 2015
Rated 1 out of 5 by Do not use on dash panel Beware, first time (and last) I use this product on my dash. Started seeing white streaks of paint on black surfaces as I wiped gently with soft cloth. No it wasn't dirt, it was the white paint from the buttons/symbols coming off. This stuff will eat the coating from your plastic interior or anything with a symbol will soon disappear. February 25, 2015
Rated 5 out of 5 by Great product!!! I've used this product for at least a year now and love it, gives a great clean look and doesn't leave your interior feeling greasy like other cleaners. It also smells great too! January 11, 2015
Rated 5 out of 5 by Versatile and effective Though a bit pricey, Ice All-in-One Interior Cleaner & Protectant represents an excellent value. It is very effective at cleaning and protecting almost any surface found in an automobile's interior other than glass. I'm particularly impressed with the product's ability to clean clear and/or glossy plastic (such as an instrument cluster lens) without scratching or leaving smears. Additionally, the formula is concentrated so a small amount of product goes a long way. October 5, 2014
Rated 5 out of 5 by Best I won't use anything else. It works great for all interior surfaces. July 7, 2014
Rated 5 out of 5 by Top Notch Interior Cleaner This interior cleaner does a great job of cleaning interior panels and leaves a rich, finish. I like that it doesn't leave an oily, glossy finish and smells great. Great product. May 10, 2014
Rated 3 out of 5 by Product is great, bottle stinks. I am a run of the mill neat freak. I clean my cars on a weekly basis. I have 2 personal cars and a work car so I go through a lot of these products. I purchased this product today and just used it. The product worked exactly as advertised. There is no slippery finish and it cleans the dirt from the plastic and leaves a streak free natural look. The problem is after using about 1/3rd of the product the spray nozzle on the bottle broke and would not work. This type of product will not work without that nozzle and I had to transfer it to a different bottle. I do not mind paying a premium price for a great product, but when I do I don't expect to have these types of problems. It doesn't matter how great of a product you make if I can't get it out of the bottle. May 9, 2014
  • 2015-09-08T19:49:55.432-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_19D067, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.