TP
TURFEX

Walk Behind Sprayer, PC Handle, 12 Gal.

  • Item # 16V882
  • My Part #
  • Mfr. Model # TL80
  • Catalog Page # 1002
  • UNSPSC # 21101804
Walk Behind Sprayer, PC Handle, 12 Gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Sprayers and Spreaders~Lawn Sprayers


$1,096.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 64.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Technical Specs

  • Item Walk Behind Sprayer
  • Tank Capacity 12 gal.
  • Flow Rate 1 gpm
  • PSI 60
  • Hose Length 8 ft.
  • Spray Distance Vertical 10 ft.
  • Spray Distance Horizontal 15 ft.
  • Opening Size 6"
  • Nozzle Boomless
  • Pump 12 Volt Diaphragm Pump
  • Tank Material Poly
  • Frame Material Powder Coated Steel
  • Handle Type T-Handle
  • Wand Adjustable
  • Wheel Dia. 13"
  • Wheel Type Pneumatic
  • Application Used for Applying, Fertilizer, Insecticides and Herbicides
  • Features Rechargeable Battery w/charger, Replaceable Spray Nozzle, Flexible Hand-wand w/Coil Hose
  • Includes In-line Filtration, Boomless Nozzle, Spot-spray Wand, Battery Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.