TP
TURFEX

Turf Sprayer, Tank Capacity 100 gal., Flow Rate 2 gpm, 60 PSI, Hose Length 50 ft.

  • Item # 6HKZ2
  • My Part #
  • Mfr. Model # US1000-1
  • Catalog Page # 1002
  • UNSPSC # 25191507
Turf Sprayer,  Tank Capacity 100 gal.,  Flow Rate 2 gpm,  60 PSI,  Hose Length 50 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Sprayers and Spreaders~Skid, Spot and ATV Sprayers


$2,250.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 134.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turf Sprayer
  • Tank Capacity 100 gal.
  • Flow Rate 2 gpm
  • PSI 60
  • Hose Length 50 ft.
  • Spray Distance Vertical 20 ft.
  • Spray Distance Horizontal 20 ft.
  • Nozzle Type Adjustable Trigger Style
  • Pump 12 Volt Diaphragm Pump
  • Tank Material Polyethylene
  • Drain Pump Disconnect
  • Application Spot Spraying
  • Includes Self Contained Skid Mount, 20 ft. Wand
  • Length 55"
  • Width 31"
  • Height 30"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms