Navigation Menu New

Access My Account, Order History, Lists and more here.

446V03 TS1200P UNSPSC # 27112907

Tap image to zoom.

Roll over image to zoom.

Tailgate Spreader

  • Item # 446V03
  • Mfr. Model # TS1200P
  • UNSPSC # 27112907
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tailgate Spreader
  • For Use With Tractors
  • Capacity 12 cu ft
  • Spread Width Up to 30 ft
  • Mount Type 3-Point Hitch
  • Hopper Material Polyethylene
  • Frame Powder Coated Steel
  • Height 30 in
  • Width 44 in
  • Depth 30 in
  • Spinner Size 12 in
  • Spinner Type Adjustable Stainless Steel

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top