Skip Content

TP
TURFEX

Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

  • Item# 49XM96
  • Mfr. Model# TL20
  • Catalog Page# N/A
  • UNSPSC# 21101801
Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $77.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sprayer
  • Sprayer Type Handheld
  • Sprayer Application Lawn and Garden
  • Sprayer Tank Capacity 2 gal.
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 54"
  • Fill Opening Size 2"
  • Wand Material Stainless Steel
  • Nozzle Spray Pattern Fan
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Plastic
  • Max Sprayer Pressure 40 psi
  • Wand Length 20"
  • Features Lightweight Design, 3 In 1 Accessory Tool Spray Shield, Funnel and Debris Filter
  • Hose Material Nylon Reinforced
  • Includes (2) Nozzles
  • Pump Length 9"
  • Seal/Gasket Material Viton(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.