Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TURFEX

Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type, 3 Hole Drop Type, Fixed T Handle

  • Item# 6HKZ1
  • Mfr. Model# TS-65SS
  • Catalog Page# 1265
  • UNSPSC# 27112907
Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type, 3 Hole Drop Type, Fixed T Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $633.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 75 lb.
  • Handle Fixed T
  • Drop Type 3 Hole
  • Flow Control Rod
  • Includes Top Screen and Cover
  • For Use With Grass Seed, Fertilizer, and Salt
  • Spread Width Up to 12 ft.
  • Frame Stainless Steel
  • Hopper Material Polyethylene
  • Wheel Type Pneumatic
  • Wheel Dia. 13"
  • Wheel Width 4-1/2"
  • Axle Type Steel
  • Features Calibrated Spread Option
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.