C3
TURFEX

Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Powder Coated Steel

  • Item # 6HAP7
  • My Part #
  • Mfr. Model # TS65
  • Catalog Page # 995
  • UNSPSC # 27112907
Broadcast Spreader, 75 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Powder Coated Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Sprayers and Spreaders~Drop and Broadcast Spreaders


$340.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Broadcast Spreader
  • Capacity 75 lb.
  • Handle Powder Coated Steel
  • Drop Type Broadcast
  • Flow Control Manual Lever
  • Includes Standard Hopper Cover
  • Spread Width Up to 20 ft.
  • Frame Powder Coated Steel
  • Wheel Type Pneumatic
  • Wheel Dia. 13"
  • Wheel Width 5"
  • Axle Type Stainless Steel
  • Features Calibrated Unit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.