Skip Content
ST
TURBOTORCH

SK Hand Torch w/ Cylinder, MAP-Pro Fuel, Instant On/Off Ignitor

  • Item # 7DX19
  • My Part #
  • Mfr. Model # 0426-4001/333668
  • Catalog Page # N/A
  • UNSPSC # 23171517
Self-Igniting Torch Kit,2 pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

One or more of the products provided in this kit is Hazmat.

View More

Technical Specs

  • Item Hand Torch w/ Cylinder
  • Fuel MAP-Pro
  • Ignitor Instant On/Off
  • Flame Type Swirl
  • Series SK
  • Head 180 Degrees
  • MAPP Btus per Hour 13,536
  • MAPP Temp. 5360
  • MAPP Gas Soft Solder 1/2" to 2-1/2"
  • MAPP Gas Silver Braze "3/8" to 7/8"
  • Propane Btus per Hour 12,917
  • Propane Gas Silver Braze 1/4" to 3/4"
  • Propane Gas Soft Solder 3/4" to 2-1/2"
  • Propane Temp. 5110 Degrees F
  • Silver Braze Tube 1/4" to 1"
  • Silver Braze Tube w/MAPP Gas 1/4" to 1"
  • Soft Solder Tube Cap. 1/2" to 3-1/2"
  • Soft Solder Tube Cap. w/MAPP Gas 1/2" to 3-1/2"
  • Characteristics Self-Lighting Hand Torch with Gas Adjustment Knob, 180 Degrees Swivel Nozzle, Dual Gas Torch MAP-Pro and Propane
  • Application Plumbing, HVAC/R, Metalworking, Brazing, Soldering, Heating
  • Includes (1) 36RE27 Torch, (1) 2YMW6 Fuel Cylinder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.