Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TURBOTORCH

Brazing And Welding Kit, , 221-05FP Fuel, 201-05FP Oxygen, Acetylene Fuel, 103-01FP Torch Handle

  • Item# 5GEH0
  • Mfr. Model# 0386-1326
  • Catalog Page# 3056
  • UNSPSC# 23171535
Brazing And Welding Kit,  , 221-05FP Fuel, 201-05FP Oxygen, Acetylene Fuel, 103-01FP Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Full-featured TurboTorch® Oxy-Acetylene kit contains a selection of tools, accessories, and safety gear that you need for safe and effective light-duty cutting, brazing, and heating, including: oxygen regulator, fuel regulator, 12.5-ft dual A 3/16 hose, goggles, check valves, striker, "J" Series handle, and 0-W-J and 2-W-J nozzles.

View More

Technical Specs

  • Item Brazing And Welding Kit
  • Gas Service Oxygen and Acetylene
  • Torch Handle 103-01FP
  • Pressure Regulator 221-05FP Fuel, 201-05FP Oxygen
  • Series CST-150C
  • Inlet Connection CGA-540, CGA-200
  • Outlet Connection "A" 3/16", A
  • Max. Inlet Pressure 3000-PSIG-Acetylene
  • Head Angle 90 Degrees
  • Welding Nozzles 0-W-J, 2-W-J
  • Includes Includes Oxygen Regulator, Fuel Regulator, 12.5 Ft Dual A 3/16 Hose, Goggles, Check Valves, Striker, 101-01FP Handle, 0-W-J And 2-W-J Nozzles
  • Fuel Acetylene
  • Application HVAC, Brazing, and Heating
  • Characteristics Brazes up to 1-1/4''
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms