Skip Content

DV
TURBOTORCH

Brazing And Welding Kit, CA1260, 221-05FP Fuel, 201-05FP Oxygen, Acetylene Fuel, 103-01FP Torch Hand

  • Item # 5GEG7
  • My Part #
  • Mfr. Model # 0386-1323
  • Catalog Page # N/A
  • UNSPSC # 23171535
Brazing And Welding Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Full-featured TurboTorch® Oxy-Acetylene kit contains a selection of tools, accessories, and safety gear that you need for safe and effective light-duty cutting, brazing, and heating, including: oxygen regulator, fuel regulator, 12.5-ft dual A 3/16 hose, goggles, check valves, striker, "J" Series handle, nozzles, cutting attachment, cutting tip, Type R 20-cu.-ft. oxygen cylinder, Type Mc 10-cu.-ft. acetylene cylinder, and CutSkill® Tote.

View More

Technical Specs

  • Item Brazing And Welding Kit
  • Gas Service Oxygen and Acetylene
  • Cutting Attachment CA1260
  • Torch Handle 103-01FP
  • Pressure Regulator 221-05FP Fuel, 201-05FP Oxygen
  • Series CST-CPT
  • Inlet Connection CGA-540, CGA-200
  • Outlet Connection "A" 3/16", A
  • Gauge Size 1-1/2"
  • Max. Inlet Pressure 3000-PSIG-Acetylene
  • Head Angle 90 Degrees
  • Cuts Up To 4"
  • Welding Nozzles 0-W-J, 2-W-J
  • Cutting Tips 3 Series
  • Includes Includes Oxygen Regulator, Fuel Regulator, 12.5 Ft Dual A 3/16 Hose, Goggles, Check Valves, Striker, Case, 101-01FP Handle, 0-W-J And 2-W-J Nozzles, CA1260 Cutting Attachment, 0-3-101 Cutting Tip, Type R 20 Cu Ft Oxygen Cylinder, Type Mc 10 Cu Ft Acetylene Cylinder
  • Fuel Acetylene
  • Application HVAC, Cutting, Brazing and Heating
  • Characteristics Brazes up to 1-1/4''
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products