Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TURBOTORCH

Brazing And Welding Kit, , 221-05FP Fuel, 201-05FP Oxygen, Acetylene Fuel, 103-01FP Torch Handle

  • Item# 5GEG4
  • Mfr. Model# 0386-1320
  • Catalog Page# 3056
  • UNSPSC# 23171535
Brazing And Welding Kit,  , 221-05FP Fuel, 201-05FP Oxygen, Acetylene Fuel, 103-01FP Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $457.90 / each

Price $482.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-featured TurboTorch® Oxy-Acetylene kit contains a selection of tools, accessories, and safety gear that you need for safe and effective light-duty cutting, brazing, and heating, including: oxygen regulator, fuel regulator, 12.5-ft dual A 3/16 hose, goggles, check valves, striker, "J" Series handle, nozzles, and CutSkill® Tote.

View More

Technical Specs

  • Item Brazing And Welding Kit
  • Gas Service Acetylene
  • Torch Handle 103-01FP
  • Pressure Regulator 221-05FP Fuel, 201-05FP Oxygen
  • Series CST-P
  • Inlet Connection CGA-540, CGA-200
  • Outlet Connection "A" 3/16", A
  • Gauge Size 1-1/2"
  • Max. Inlet Pressure 3000-PSIG-Acetylene
  • Welding Nozzles 0-W-J, 2-W-J
  • Includes Includes Oxygen Regulator, Fuel Regulator, 12.5 Ft Dual A 3/16 Hose, Goggles, Check Valves, Striker, Case, 101-01FP Handle, 0-W-J And 2-W-J Nozzles
  • Fuel Acetylene
  • Application HVAC, Brazing, and Heating
  • Characteristics Brazes up to 1-1/4''
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.