Skip Content

TP
TUNGALOY

Parallelogram Drilling Insert, XPMT 07-DS AH725

  • Item # 38UF91
  • My Part #
  • Mfr. Model # XPMT07H308R-DS AH725
  • Catalog Page # N/A
  • UNSPSC # 23171618
Drilling Insert,AH725,Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.25 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.07 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drilling Insert
  • Insert Shape Parallelogram
  • Insert Size 07
  • Chip-Breaker DS
  • Grade AH725
  • Cutting Direction Neutral
  • Insert Material Carbide
  • Coating PVD
  • Insert Position Center and Peripheral
  • Workpiece Compatibility Cast Iron (K),Stainless (M),Steel (P)
  • Application Metalworking
  • No. of Edges 4
  • Nose Radius 0.031"
  • Insert Thickness 0.142"
  • Mounting Hole Dia. 0.110"
  • Mounting Style Screw-On
  • Inscribed Circle 0.276"
  • For Use With TungDrillTwisted
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.