Skip Content

ST
TUNDRA

1" Thick, Pre-Slit/Pre Glued Polyethylene Pipe Insulation, 6 ft. Insulation Length

  • Item # 2CKN2
  • My Part #
  • Mfr. Model # 6XP100058
  • Catalog Page # 2830
  • UNSPSC # 30141505
1" Thick, Pre-Slit/Pre Glued Polyethylene Pipe Insulation, 6 ft. Insulation Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help prevent heat gain and condensation or frost formation on water and air conditioning lines with this durable TUNDRA pipe insulation. Preslit, self-sealing tubing has a factory applied adhesive and built-in release tabs to help speed installation. Insulation can be pushed around P-traps and elbows up to and including 1" copper tube size. Mitering is recommended for complex joints.

View More

Technical Specs

  • Item Pipe Insulation
  • Insulation Body Material Polyethylene
  • Type - Pipe Insulation Pre-Slit/Pre Glued
  • Wall Thickness - Insulation 1"
  • Insulation Length 6 ft.
  • Fits Pipe Size - Pipe Insulation 3/8"
  • Fits Tube Size 5/8"
  • Insulation Nominal I.D. 5/8"
  • Insulation Temp. Range -160 Degrees to 200 Degrees F
  • Insulation Approx. R Value 7.50
  • Pipe Insulation Item Pipe Insulation
  • Color Black
  • Standards ASTM C 1427
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.