Skip Content

DG
TUG TIGHT

Adjustable Length Seals, High Strength Polyethylene, Yellow, 15", 1000 PK

  • Item # 45FE30
  • My Part #
  • Mfr. Model # 643
  • Catalog Page # N/A
  • UNSPSC # 24141504
Adjustable Length Seals, High Strength Polyethylene, Yellow, 15", 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Security Seals

Technical Specs

  • Item Tug Tight Seal
  • Security Seal Marking Type Hot Stamp
  • Security Seal Primary Application Truck Seals
  • Security Seal Primary Material High Strength Polyethylene
  • Primary Color Yellow
  • Useable Length 15"
  • Imprinting 1 Line of 10 Characters Each
  • Number of Digits 7
  • Breaking Strength 500 lb.
  • Tool Required Removal
  • Wire Length 15"
  • Thickness 5/32"
  • Legend J. J. Keller Seals
  • Includes Acetal Locking Insert
  • Security Seal Type Adjustable Length Seals
  • Security Seal Flag Dimensions 1-1/8" H x 1-3/4" W
  • Barcoding No
  • Marking Parameters Sequential Numbers
  • Tearaway Option No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms