Skip Content
TP
TUG TIGHT

Adjustable Length Seals, High Strength Polyethylene, Orange, 15"

  • Item # 45FE28
  • Mfr. Model # 11772
  • Catalog Page # N/A
  • UNSPSC # 24141504
Adjustable Length Seals, High Strength Polyethylene, Orange, 15" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $451.20 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tug Tight Seal
  • Security Seal Marking Type Hot Stamp
  • Security Seal Primary Application Truck Seals
  • Security Seal Primary Material High Strength Polyethylene
  • Primary Color Orange
  • Useable Length 15"
  • Imprinting 1 Line of 10 Characters Each
  • Number of Digits 7
  • Breaking Strength 500 lb.
  • Tool Required Removal
  • Wire Length 15"
  • Thickness 5/32"
  • Legend J. J. Keller Seals
  • Includes Acetal Locking Insert
  • Security Seal Type Adjustable Length Seals
  • Security Seal Flag Dimensions 1-1/8" H x 1-3/4" W
  • Barcoding No
  • Marking Parameters Sequencial Numbers
  • Tearaway Option No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.