Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TUF-TUG

Web Strap Puller, 3000 lb. Load Capacity

  • Item# 6XDZ6
  • Mfr. Model# TT6000-6W
  • Catalog Page# 1327
  • UNSPSC# 27111712
Web Strap Puller, 3000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $463.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This web-strap puller has a large ratchet diameter with a high tooth count to permit accurate positioning of loads. The dual ratchet drive mechanism is designed for lasting durability in electrical utility work, construction, and industrial maintenance/repair operations. Heat treated, drop forged, zinc plated, and corrosion resistant, the safety-latched hooks rotate 360°. The web-strap is nonconductive when clean and dry.

View More

Technical Specs

  • Item Web Strap Puller
  • Load Capacity 3000 lb.
  • Pull Capacity 6000 lb.
  • Lift 6 ft.
  • Hook Opening 1-1/8"
  • Min. Between Hooks 24"
  • Ratchet Dual Interlocking
  • Lever Length 36"
  • Reeving 1
  • Finish Zinc Plated
  • Body Material Steel
  • Strap Material Nylon
  • Strap Width 1-3/4"
  • Standards ASME B30.21
  • Includes Safety Latch Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.