Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TUF-TUG

Pulley Block, 2000 lb., Sheave OD 3 In.

  • Item# 1VN54
  • Mfr. Model# SB2000FM
  • Catalog Page# N/A
  • UNSPSC# 24101613
Pulley Block,2000 lb.,Sheave OD 3 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pulley Block
  • Designed For Wire Rope
  • Attachment Type Bolt-On
  • Max. Cable Size 5/16"
  • Working Load Limit 2000 lb.
  • Sheave Outside Dia. 3"
  • Bearing Type Plain
  • Sheave Material Solid Steel
  • Finish Zinc Plated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms