Skip Content

TP
TUFTILE

Colonial Red ADA Warning Pad, 3 ft. x 2 ft. x 13/32"

  • Item # 21EH46
  • My Part #
  • Mfr. Model # TT2436-WS-CRD-1
  • Catalog Page # 1836
  • Catalog Group # H4132
  • UNSPSC # 40141701
ADA Pad,Colonial Red,3 ft. x 2 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $187.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replaceable, raised, truncated-dome pad can be pressed into freshly poured concrete to provide a tactile warning marking that the visually impaired can feel with their feet and tapping cane. Made of UV stabilized, high-impact polymer that is impact-, slip-, and wear-resistant. Includes factory-installed anchors with tamper-resistant stainless steel fasteners.

View More

Technical Specs

  • Installs to Surface Concrete
  • ADA Pads Installation Method Anchors,Wet Set
  • Color Colonial Red
  • Length 3 ft.
  • Width 2 ft.
  • Depth 13/32"
  • Material Proprietary UV Resistant Thermo-Polymer
  • Item ADA Warning Pad
  • Design Raised Truncated Domes
  • Includes Anchors, Factory Installed Stainless Steel Tamper-Resistant Fasteners
  • Standards ADAAG / PROW / CA TITLE 24
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.