Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TUFTILE

Colonial Red ADA Warning Pad, 60" Length, 24" Width, 13/32" Depth

  • Item# 20VA58
  • Mfr. Model# TT2460-WS-CRD-1
  • Catalog Page# 2325
  • Catalog Group# J0991
  • UNSPSC# 31201513
Colonial Red ADA Warning Pad, 60" Length, 24" Width, 13/32" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $338.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replaceable, raised, truncated-dome pad can be pressed into freshly poured concrete to provide a tactile warning marking that the visually impaired can feel with their feet and tapping cane. Made of UV stabilized, high-impact polymer that is impact-, slip-, and wear-resistant. Includes factory-installed anchors with tamper-resistant stainless steel fasteners.

View More

Technical Specs

  • Item ADA Warning Pad
  • Color Colonial Red
  • Length 60"
  • Width 24"
  • Depth 13/32"
  • Design Raised Truncated Domes
  • Installation Method Press Into Freshly Poured Concrete and Held By Umbrella Style Anchors Following Cure
  • Material Proprietary UV Resistant Thermo-Polymer
  • Standards ADAAG / PROW / CA TITLE 24
  • Includes Anchors, Factory Installed Stainless Steel Tamper-Resistant Fasteners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.