Navigation Menu New

Access My Account, Order History, Lists and more here.

56LT16 100279988 UNSPSC # 44121503

Poly Mailer: 9 1/2 in x 14 1/2 in, 9 1/2 in x 13 in, #4, 5/16 in Bubble Size, 50 PK

  • Item # 56LT16
  • Mfr. Model # 100279988
  • UNSPSC # 44121503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Poly bubble mailers resist tearing and protect the contents from moisture and water. A self-sealing closure secures the contents in the envelope for shipment. The bubble liner protects items from damage during shipment.

Tap image to zoom.

Roll over image to zoom.

Poly Mailer: 9 1/2 in x 14 1/2 in, 9 1/2 in x 13 in, #4, 5/16 in Bubble Size, 50 PK

  • Item # 56LT16
  • Mfr. Model # 100279988
  • UNSPSC # 44121503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Poly bubble mailers resist tearing and protect the contents from moisture and water. A self-sealing closure secures the contents in the envelope for shipment. The bubble liner protects items from damage during shipment.

Technical Specs

  • Item Poly Mailer
  • Material Poly
  • Mailer Type Bubble
  • Closure Style Self Sealing
  • Color White
  • Usable Width 9 1/2 in
  • Usable Length 13 in
  • Outside Width 9 1/2 in
  • Outside Length 14 1/2 in
  • Mailer Number #4
  • Bubble Size 5/16 in
  • With Tear Strip Yes
  • Pre-Printed Address Lines No

Poly bubble mailers resist tearing and protect the contents from moisture and water. A self-sealing closure secures the contents in the envelope for shipment. The bubble liner protects items from damage during shipment.

Back to Top