C3
TUF-TUG

Ratchet Puller, 3000 lb. Lifting Capacity, 6 ft. Cable Length

  • Item # 48XW06
  • My Part #
  • Mfr. Model # TT6000-6C XHD
  • Catalog Page # 1059
  • UNSPSC # 27111712
Ratchet Puller, 3000 lb. Lifting Capacity, 6 ft. Cable Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $329.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TUF-TUG Cable Puller has dual interlocking ratchet drive design centers load stresses across unit for easier operation while lifting or pulling. Made from zinc-plated solid steel construction with heat-treated levers and fasteners provides extra strength and durability. Unit can be used in single- and double-line configuration.

View More

Technical Specs

  • Manual Cable Hoist/Puller Item Cable Ratchet Puller
  • Lifting Capacity 3000 lb.
  • Pull Capacity 6000 lb.
  • Cable or Rope Length 6 ft.
  • Min. Between Hooks 31"
  • Cable or Rope Dia. 3/16"
  • Finish Zinc Plated
  • Lever Length 33"
  • Hook Opening 13/16"
  • Material Carbon Steel
  • Ratchet Dual Interlocking
  • Standards ASME B30.21
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.