Navigation Menu New

Access My Account, Order History, Lists and more here.

24WA13 2HDS-4B UNSPSC # 40141701

Two Hole Drain Sump with Grate: Polypropylene Grid, 16 in Lg, 16 in Wd, 14 1/2 in Dp

  • Item # 24WA13
  • Mfr. Model # 2HDS-4B
  • UNSPSC # 40141701
  • Catalog Page # 2724 2724
Country of Origin USA. Country of Origin is subject to change.

Trench drains are designed for the rapid evacuation of surface water, and for the containment of utility lines or chemical spills. Models are available with universal snap-in pipe seals, ADA-compliant grates, and contoured bottoms that direct all water to the drain to help eliminate standing water. Durable polypropylene construction helps make them suitable for use in landscape or hardscape drainage and below downspouts.

Tap image to zoom.

Roll over image to zoom.

Two Hole Drain Sump with Grate: Polypropylene Grid, 16 in Lg, 16 in Wd, 14 1/2 in Dp

  • Item # 24WA13
  • Mfr. Model # 2HDS-4B
  • UNSPSC # 40141701
  • Catalog Page # 2724 2724
Country of Origin USA. Country of Origin is subject to change.

Trench drains are designed for the rapid evacuation of surface water, and for the containment of utility lines or chemical spills. Models are available with universal snap-in pipe seals, ADA-compliant grates, and contoured bottoms that direct all water to the drain to help eliminate standing water. Durable polypropylene construction helps make them suitable for use in landscape or hardscape drainage and below downspouts.

Technical Specs

  • Item Two Hole Drain Sump with Grate
  • Product Group - Drains Trench Drains
  • Grid Material Polypropylene
  • Length - Drains 16 in
  • Width - Drains 16 in
  • Depth - Drains 14 1/2 in
  • Material of Construction - Drains Plastic
  • Wheel Load Rating Class C
  • Color Black
  • Standards ADA Compliant

Trench drains are designed for the rapid evacuation of surface water, and for the containment of utility lines or chemical spills. Models are available with universal snap-in pipe seals, ADA-compliant grates, and contoured bottoms that direct all water to the drain to help eliminate standing water. Durable polypropylene construction helps make them suitable for use in landscape or hardscape drainage and below downspouts.

Back to Top