Navigation Menu New

Access My Account, Order History, Lists and more here.

6AHD3 9F1420 UNSPSC # 24111503

Tap image to zoom.

Roll over image to zoom.

Open End Poly Bag, Puncture Resistant Bag Features, Flat Bag Bottom Type, Bag Type Standard

  • Item # 6AHD3
  • Mfr. Model # 9F1420
  • UNSPSC # 24111503
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Bag Features Puncture Resistant
  • Item Open End Poly Bag
  • Bag Bottom Type Flat
  • Bag Type Standard
  • Bag Material Linear Low Density Polyethylene (LLDPE)
  • Thickness 2.75 mil
  • Depth 0
  • Width 14 in
  • Length 20 in
  • Color Clear
  • Package Configuration Case Pack
  • FDA Compliant Yes
  • Bag Closure Type None
  • Mil Thickness Range 2.5 to 3 mil
Back to Top