Navigation Menu New

Access My Account, Order History, Lists and more here.

38R094 A40MPGR-TF-600-E UNSPSC # 31181502

Gasket, TufFlex, Inside Dia. 5.822 in, Outside Dia. 6.57 in

  • Item # 38R094
  • Mfr. Model # A40MPGR-TF-600-E
  • UNSPSC # 31181502
  • Catalog Page # 2789 2789
Country of Origin USA. Country of Origin is subject to change.

Specifically designed for use in biotechnology, pharmaceutical, ultrapure water, and WFI (water-for-injection) applications.

Tap image to zoom.

Roll over image to zoom.

Gasket, TufFlex, Inside Dia. 5.822 in, Outside Dia. 6.57 in

  • Item # 38R094
  • Mfr. Model # A40MPGR-TF-600-E
  • UNSPSC # 31181502
  • Catalog Page # 2789 2789
Country of Origin USA. Country of Origin is subject to change.

Specifically designed for use in biotechnology, pharmaceutical, ultrapure water, and WFI (water-for-injection) applications.

Technical Specs

  • Item Gasket
  • Tube Size 6 in
  • Connection Tri-Clamp
  • Material of Construction TufFlex
  • Inside Dia. 5.822 in
  • Outside Dia. 6.57 in
  • Temp. Range -20 to 300 Degrees F
  • Metal Detectable No
  • Standards FDA/ Class VI
  • Color Black/Blue

Specifically designed for use in biotechnology, pharmaceutical, ultrapure water, and WFI (water-for-injection) applications.

Back to Top