Navigation Menu New

Access My Account, Order History, Lists and more here.

2CKK5 DGS12534 UNSPSC # 30141505

Pipe Insulation: Fits 1 in Pipe Size, 3/4 in Wall Thick, -160°F to 200°F, 6 ft Insulation Lg

  • Item # 2CKK5
  • Mfr. Model # DGS12534
  • UNSPSC # 30141505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pipe Insulation: Fits 1 in Pipe Size, 3/4 in Wall Thick, -160°F to 200°F, 6 ft Insulation Lg

  • Item # 2CKK5
  • Mfr. Model # DGS12534
  • UNSPSC # 30141505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pipe Insulation
  • Insulation Body Material Polyethylene
  • Type - Pipe Insulation Pre-Slit/Pre Glued
  • Wall Thickness - Insulation 3/4 in
  • Insulation Length 6 ft
  • Fits Pipe Size 1 in
  • Insulation Nominal I.D. 1 1/4 in
  • Insulation Temp. Range -160 Degrees F to 200 Degrees F
  • Insulation Approx. R Value 4.3
  • Pipe Insulation Item Pipe Insulation
  • Color Black
  • Standards ASTM C 1427
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition GREENGUARD(R) Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) Certified.
Back to Top