Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Tuba Descender, 11-1/4 In. L, Aluminum

  • Item# 3NGE7
  • Mfr. Model# D12
  • Catalog Page# N/A
  • UNSPSC# 42171605
Tuba Descender,11-1/4 In. L,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Descender
  • Material Aluminum
  • Tensile Strength 4950 lb.
  • Color Silver
  • For Use With Rope Access, Rescue, Work at Height
  • Height 2.165"
  • Width 5.906"
  • Length 11-1/4"
  • Standards NFPA G
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Peru, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, Slovenia, Slovakia, Thailand, Turkey, Taiwan, Ukraine, Uruguay, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.

Alternate Search Terms