Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

T-Shirt, Black, Cotton, X-Large

  • Item# 6PXU7
  • Mfr. Model# 6PXU7
  • Catalog Page# N/A
  • Catalog Group# G8910
  • UNSPSC# 46181526
T-Shirt,Black,Cotton,X-Large close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All General Awards

Technical Specs

  • Message IF YOU CAN READ THIS, Thank Your Safety Glasses
  • Color Black
  • Material Cotton
  • Size X-Large
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms