Skip Content

C3
TSURUMI

4 HP Aluminum, Cast Iron 119cc Engine Driven Centrifugal Pump, 0.66 gal Tank Capacity

  • Item # 20LR08
  • My Part #
  • Mfr. Model # TE3-50HA
  • Catalog Page # 2625
  • UNSPSC # 40151531
4 HP Aluminum, Cast Iron 119cc Engine Driven Centrifugal Pump, 0.66 gal Tank Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $745.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 51.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This TSURUMI engine-driven centrifugal pump is designed to be heavy-duty, compact, and easy-to-use. The powerful and lightweight design helps to withstand the harsh conditions of most construction sites and similar environments. The rolled steel frame helps protect the pump and engine, and eases handling and transport. The pump is equipped with a heavy-duty Honda engine.

View More

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • Inlet 2" NPT
  • Outlet 2" NPT
  • HP 4
  • Engine Size 119cc
  • Engine Brand Honda
  • Tank Capacity 0.66 gal
  • Length 18-1/2"
  • Width 14-5/8"
  • Height 17-1/8"
  • Material of Construction Aluminum, Cast Iron
  • Impeller Material Cast Iron
  • Impeller Type Semi Open
  • Solids Handling Capacity 3/8"
  • Max. Pressure 50 psi
  • Engine RPM 3600
  • Max. Head 115 ft.
  • Max. Suction Lift 26 ft.
  • Casing Adapter Aluminum
  • Volute/Wear Plate Cast Iron
  • Mechanical Seal Silicon Carbide
  • Check Valve Buna-N
  • Roll Bar Frame Steel
  • Temp. Range 33 Degrees to 104 Degrees F
  • Ignition Type Recoil
  • Sensor Type Low Oil
  • Self-Priming Yes
  • Application Dewatering
  • Agency Compliance EPA/CARB
  • Includes Impeller Wrench
  • GPM of Water @ 10 Ft. of Head 125
  • GPM of Water @ 20 Ft. of Head 126
  • GPM of Water @ 30 Ft. of Head 120
  • GPM of Water @ 40 Ft. of Head 115
  • GPM of Water @ 50 Ft. of Head 100
  • GPM of Water @ 60 Ft. of Head 87
  • GPM of Water @ 70 Ft. of Head 75
  • GPM of Water @ 80 Ft. of Head 60
  • GPM of Water @ 90 Ft. of Head 25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.