Skip Content

 
TSUBAKI

Roller Chain

Roller Chain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Roller Chain 
Chain Type
Please Select
ANSI Chain Size
Please Select
Pitch
Please Select
Material
Please Select
Number of Strands
Please Select
Roller Dia.
Please Select
Overall Width
Please Select
Length
Please Select
Max. Allowable Load
Please Select
Tensile Strength
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
34 Products
Compare /
Item #
Mfr.
Model #
Chain Type
ANSI Chain Size
Pitch
Material
Number of Strands
Roller Dia.
Overall Width
Length
Max. Allowable Load
Tensile Strength
Price
Qty
Please use Qty box to add item(s) to cart.
C2040
Conveyor
C2040
1"
Carbon Steel
Single
0.312"
0.717"
10 ft.
595 lb.
3750 lb.

$99.25 / each

Enter location to check availability
Catalog Page #  143 

Price $99.25 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Conveyor
  • ANSI Chain Size C2040
  • Pitch 1"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.312"
  • Overall Width 0.717"
  • Length 10 ft.
  • Max. Allowable Load 595 lb.
  • Tensile Strength 3750 lb.
C2050
Conveyor
C2050
1-1/4"
Carbon Steel
Single
0.400"
0.878"
10 ft.
970 lb.
6170 lb.

$124.50 / each

Enter location to check availability
Catalog Page #  143 

Price $124.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Conveyor
  • ANSI Chain Size C2050
  • Pitch 1-1/4"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.400"
  • Overall Width 0.878"
  • Length 10 ft.
  • Max. Allowable Load 970 lb.
  • Tensile Strength 6170 lb.
C2060H
Conveyor
C2060H
1-1/2"
Carbon Steel
Single
0.469"
1.225"
10 ft.
1410 lb.
9040 lb.

$192.75 / each

Enter location to check availability
Catalog Page #  143 

Price $192.75 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Conveyor
  • ANSI Chain Size C2060H
  • Pitch 1-1/2"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.469"
  • Overall Width 1.225"
  • Length 10 ft.
  • Max. Allowable Load 1410 lb.
  • Tensile Strength 9040 lb.
C2080H
Conveyor
C2080H
2"
Carbon Steel
Single
0.625"
1.543"
10 ft.
2400 lb.
15,400 lb.

$324.50 / each

Enter location to check availability
Catalog Page #  143 

Price $324.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Conveyor
  • ANSI Chain Size C2080H
  • Pitch 2"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.625"
  • Overall Width 1.543"
  • Length 10 ft.
  • Max. Allowable Load 2400 lb.
  • Tensile Strength 15,400 lb.
100-10
Standard Riveted
100
1-1/4"
Carbon Steel
Single
0.750"
1.678"
10 ft.
5070 lb.
26,460 lb.

$484.75 / each

Enter location to check availability
Catalog Page #  143 

Price $484.75 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 100
  • Pitch 1-1/4"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.750"
  • Overall Width 1.678"
  • Length 10 ft.
  • Max. Allowable Load 5070 lb.
  • Tensile Strength 26,460 lb.
100-2RIV
Standard Riveted
100-2
1-1/4"
Double
0.750"
3.090"
10 ft.
8610 lb.
52,920 lb.

$1,188.00 / each

Enter location to check availability
Catalog Page #  144 

Price $1,188.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 100-2
  • Pitch 1-1/4"
  • Number of Strands Double
  • Roller Dia. 0.750"
  • Overall Width 3.090"
  • Length 10 ft.
  • Max. Allowable Load 8610 lb.
  • Tensile Strength 52,920 lb.
120RIV
Standard Riveted
120
1-1/2"
Carbon Steel
Single
0.875"
2.118"
10 ft.
6830 lb.
37,480 lb.

$735.50 / each

Enter location to check availability
Catalog Page #  143 

Price $735.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 120
  • Pitch 1-1/2"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.875"
  • Overall Width 2.118"
  • Length 10 ft.
  • Max. Allowable Load 6830 lb.
  • Tensile Strength 37,480 lb.
140RIV
Standard Riveted
140
1-3/4"
Carbon Steel
Single
1.000"
2.307"
10 ft.
9040 lb.
48,510 lb.

$834.00 / each

Enter location to check availability
Catalog Page #  143 

Price $834.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 140
  • Pitch 1-3/4"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 1.000"
  • Overall Width 2.307"
  • Length 10 ft.
  • Max. Allowable Load 9040 lb.
  • Tensile Strength 48,510 lb.
160RIV
Standard Riveted
160
2"
Carbon Steel
Single
1.125"
2.705"
10 ft.
11,900 lb.
60,630 lb.

$1,045.00 / each

Enter location to check availability
Catalog Page #  143 

Price $1,045.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 160
  • Pitch 2"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 1.125"
  • Overall Width 2.705"
  • Length 10 ft.
  • Max. Allowable Load 11,900 lb.
  • Tensile Strength 60,630 lb.
35 TW 100
Standard Riveted
35
3/8"
Carbon Steel
Single
0.130"
0.500"
100 ft.
480 lb.
2530 lb.

$532.00 / each

Enter location to check availability
Catalog Page #  143 

Price $532.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 35
  • Pitch 3/8"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.130"
  • Overall Width 0.500"
  • Length 100 ft.
  • Max. Allowable Load 480 lb.
  • Tensile Strength 2530 lb.
35 TW 10
Standard Riveted
35
3/8"
Carbon Steel
Single
0.200"
0.500"
10 ft.
480 lb.
2530 lb.

$54.95 / each

Enter location to check availability
Catalog Page #  143 

Price $54.95 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 35
  • Pitch 3/8"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.200"
  • Overall Width 0.500"
  • Length 10 ft.
  • Max. Allowable Load 480 lb.
  • Tensile Strength 2530 lb.
35-2RIV
Standard Riveted
35-2
3/8"
Double
0.200"
0.898"
10 ft.
810 lb.
5060 lb.

$192.50 / each

Enter location to check availability
Catalog Page #  144 

Price $192.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 35-2
  • Pitch 3/8"
  • Number of Strands Double
  • Roller Dia. 0.200"
  • Overall Width 0.898"
  • Length 10 ft.
  • Max. Allowable Load 810 lb.
  • Tensile Strength 5060 lb.
40 TW 10
Standard Riveted
40
1/2"
Carbon Steel
Single
0.312"
0.717"
10 ft.
810 lb.
4290 lb.

$58.00 / each

Enter location to check availability
Catalog Page #  143 

Price $58.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 40
  • Pitch 1/2"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.312"
  • Overall Width 0.717"
  • Length 10 ft.
  • Max. Allowable Load 810 lb.
  • Tensile Strength 4290 lb.
40 TW 100
Standard Riveted
40
1/2"
Carbon Steel
Single
0.312"
0.717"
100 ft.
810 lb.
4290 lb.

$561.50 / each

Enter location to check availability
Catalog Page #  143 

Price $561.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 40
  • Pitch 1/2"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.312"
  • Overall Width 0.717"
  • Length 100 ft.
  • Max. Allowable Load 810 lb.
  • Tensile Strength 4290 lb.
40-2RIV
Standard Riveted
40-2
1/2"
Steel
Double
0.312"
1.283"
10 ft.
1370 lb.
8580 lb.

$240.25 / each

Enter location to check availability
Catalog Page #  144 

Price $240.25 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 40-2
  • Pitch 1/2"
  • Material Steel
  • Number of Strands Double
  • Roller Dia. 0.312"
  • Overall Width 1.283"
  • Length 10 ft.
  • Max. Allowable Load 1370 lb.
  • Tensile Strength 8580 lb.
40NP
Standard Riveted
40NP
1/2"
Nickel Plated Steel
Single
0.312"
0.717"
10 ft.
660 lb.
4250 lb.

$93.00 / each

Enter location to check availability
Catalog Page #  145 

Price $93.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 40NP
  • Pitch 1/2"
  • Material Nickel Plated Steel
  • Number of Strands Single
  • Roller Dia. 0.312"
  • Overall Width 0.717"
  • Length 10 ft.
  • Max. Allowable Load 660 lb.
  • Tensile Strength 4250 lb.
40PC
Standard Riveted
40PC
1/2"
Poly Steel
Single
0.312"
0.717"
10 ft.
100 lb.

$366.50 / each

Enter location to check availability
Catalog Page #  144 

Price $366.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 40PC
  • Pitch 1/2"
  • Material Poly Steel
  • Number of Strands Single
  • Roller Dia. 0.312"
  • Overall Width 0.717"
  • Length 10 ft.
  • Max. Allowable Load 100 lb.
40SS
Standard Riveted
40SS
1/2"
Stainless Steel
Single
0.312"
0.717"
10 ft.
100 lb.

$340.50 / each

Enter location to check availability
Catalog Page #  145 

Price $340.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 40SS
  • Pitch 1/2"
  • Material Stainless Steel
  • Number of Strands Single
  • Roller Dia. 0.312"
  • Overall Width 0.717"
  • Length 10 ft.
  • Max. Allowable Load 100 lb.
41 TW 10
Standard Riveted
41
1/2"
Carbon Steel
Single
0.306"
0.579"
10 ft.
500 lb.
2640 lb.

$43.75 / each

Enter location to check availability
Catalog Page #  143 

Price $43.75 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 41
  • Pitch 1/2"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.306"
  • Overall Width 0.579"
  • Length 10 ft.
  • Max. Allowable Load 500 lb.
  • Tensile Strength 2640 lb.
41 TW 100
Standard Riveted
41
1/2"
Carbon Steel
Single
0.306"
0.579"
100 ft.
500 lb.
2640 lb.

$451.75 / each

Enter location to check availability
Catalog Page #  143 

Price $451.75 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 41
  • Pitch 1/2"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.306"
  • Overall Width 0.579"
  • Length 100 ft.
  • Max. Allowable Load 500 lb.
  • Tensile Strength 2640 lb.
50 TW 100
Standard Riveted
50
5/8"
Carbon Steel
Single
0.200"
0.878"
100 ft.
1430 lb.
7050 lb.

$838.50 / each

Enter location to check availability
Catalog Page #  143 

Price $838.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 50
  • Pitch 5/8"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.200"
  • Overall Width 0.878"
  • Length 100 ft.
  • Max. Allowable Load 1430 lb.
  • Tensile Strength 7050 lb.
50 TW 10
Standard Riveted
50
5/8"
Carbon Steel
Single
0.400"
0.878"
10 ft.
1430 lb.
7050 lb.

$83.85 / each

Enter location to check availability
Catalog Page #  143 

Price $83.85 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 50
  • Pitch 5/8"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.400"
  • Overall Width 0.878"
  • Length 10 ft.
  • Max. Allowable Load 1430 lb.
  • Tensile Strength 7050 lb.
50-2RIV
Standard Riveted
50-2
5/8"
Double
0.400"
1.595"
10 ft.
2430 lb.
14,100 lb.

$297.75 / each

Enter location to check availability
Catalog Page #  144 

Price $297.75 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 50-2
  • Pitch 5/8"
  • Number of Strands Double
  • Roller Dia. 0.400"
  • Overall Width 1.595"
  • Length 10 ft.
  • Max. Allowable Load 2430 lb.
  • Tensile Strength 14,100 lb.
50NP
Standard Riveted
50NP
5/8"
Nickel Plated Steel
Single
0.400"
0.878"
10 ft.
1140 lb.
7050 lb.

$93.50 / each

Enter location to check availability
Catalog Page #  145 

Price $93.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 50NP
  • Pitch 5/8"
  • Material Nickel Plated Steel
  • Number of Strands Single
  • Roller Dia. 0.400"
  • Overall Width 0.878"
  • Length 10 ft.
  • Max. Allowable Load 1140 lb.
  • Tensile Strength 7050 lb.
50PC
Standard Riveted
50PC
5/8"
Poly Steel
Single
0.200"
0.878"
10 ft.
154 lb.

$480.50 / each

Enter location to check availability
Catalog Page #  144 

Price $480.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 50PC
  • Pitch 5/8"
  • Material Poly Steel
  • Number of Strands Single
  • Roller Dia. 0.200"
  • Overall Width 0.878"
  • Length 10 ft.
  • Max. Allowable Load 154 lb.
50SS
Standard Riveted
50SS
5/8"
Stainless Steel
Single
0.400"
0.878"
10 ft.
154 lb.

$442.75 / each

Enter location to check availability
Catalog Page #  145 

Price $442.75 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 50SS
  • Pitch 5/8"
  • Material Stainless Steel
  • Number of Strands Single
  • Roller Dia. 0.400"
  • Overall Width 0.878"
  • Length 10 ft.
  • Max. Allowable Load 154 lb.
60 TW 10
Standard Riveted
60
3/4"
Carbon Steel
Single
0.469"
1.087"
10 ft.
1980 lb.
9920 lb.

$112.00 / each

Enter location to check availability
Catalog Page #  143 

Price $112.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 60
  • Pitch 3/4"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.469"
  • Overall Width 1.087"
  • Length 10 ft.
  • Max. Allowable Load 1980 lb.
  • Tensile Strength 9920 lb.
60 TW 100
Standard Riveted
60
3/4"
Carbon Steel
Single
0.469"
1.087"
100 ft.
1980 lb.
9920 lb.

$1,085.00 / each

Enter location to check availability
Catalog Page #  143 

Price $1,085.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 60
  • Pitch 3/4"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.469"
  • Overall Width 1.087"
  • Length 100 ft.
  • Max. Allowable Load 1980 lb.
  • Tensile Strength 9920 lb.
60-2RIV
Standard Riveted
60-2
3/4"
Double
0.469"
1.988"
10 ft.
3360 lb.
19,840 lb.

$455.50 / each

Enter location to check availability
Catalog Page #  144 

Price $455.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 60-2
  • Pitch 3/4"
  • Number of Strands Double
  • Roller Dia. 0.469"
  • Overall Width 1.988"
  • Length 10 ft.
  • Max. Allowable Load 3360 lb.
  • Tensile Strength 19,840 lb.
60NP
Standard Riveted
60NP
3/4"
Nickel Plated Steel
Single
0.469"
1.087"
10 ft.
1630 lb.
9900 lb.

$183.50 / each

Enter location to check availability
Catalog Page #  145 

Price $183.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 60NP
  • Pitch 3/4"
  • Material Nickel Plated Steel
  • Number of Strands Single
  • Roller Dia. 0.469"
  • Overall Width 1.087"
  • Length 10 ft.
  • Max. Allowable Load 1630 lb.
  • Tensile Strength 9900 lb.
60PC
Standard Riveted
60PC
3/4"
Poly Steel
Single
0.469"
1.087"
10 ft.
198 lb.

$735.00 / each

Enter location to check availability
Catalog Page #  144 

Price $735.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 60PC
  • Pitch 3/4"
  • Material Poly Steel
  • Number of Strands Single
  • Roller Dia. 0.469"
  • Overall Width 1.087"
  • Length 10 ft.
  • Max. Allowable Load 198 lb.
60SS
Standard Riveted
60SS
3/4"
Stainless Steel
Single
0.469"
1.087"
10 ft.
231 lb.

$620.50 / each

Enter location to check availability
Catalog Page #  145 

Price $620.50 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 60SS
  • Pitch 3/4"
  • Material Stainless Steel
  • Number of Strands Single
  • Roller Dia. 0.469"
  • Overall Width 1.087"
  • Length 10 ft.
  • Max. Allowable Load 231 lb.
80 TW 10
Standard Riveted
80
1"
Carbon Steel
Single
0.625"
1.398"
10 ft.
3300 lb.
17,640 lb.

$174.75 / each

Enter location to check availability
Catalog Page #  143 

Price $174.75 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 80
  • Pitch 1"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.625"
  • Overall Width 1.398"
  • Length 10 ft.
  • Max. Allowable Load 3300 lb.
  • Tensile Strength 17,640 lb.
80-2RIV
Standard Riveted
80-2
1"
Double
0.625"
2.552"
10 ft.
5610 lb.
35,280 lb.

$739.00 / each

Enter location to check availability
Catalog Page #  144 

Price $739.00 / each

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 80-2
  • Pitch 1"
  • Number of Strands Double
  • Roller Dia. 0.625"
  • Overall Width 2.552"
  • Length 10 ft.
  • Max. Allowable Load 5610 lb.
  • Tensile Strength 35,280 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms