Skip Content
TP
TSUBAKI

Inspection Door, 14 x 20 In

  • Item # 1DYF8
  • My Part #
  • Mfr. Model # R3SG
  • Catalog Page # N/A
  • UNSPSC # 30171505
Inspection Door, 14 x 20 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,156.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with conveyors, as well as processing and handling equipment, this one-touch inspection door enables you to perform quick and simple inspections without the need for special tools. To install, simply weld it to existing equipment, and cut away the inside hole. The self-locking, dusttight, and raintight service door will help to keep equipment enclosed, while also facilitating quick and simple inspection.

Features:
• Mild steel construction
• Rustproof, ready-to-paint primer coat
• Chrome-plated handle
• Durable framework
• Strong, long-lasting hinges
• Polyethylene gaskets, capable of withstanding temperatures from -95° to 175°F

View More

Technical Specs

  • Item One-Touch Inspection Door(R)
  • Height (In.) 20.75
  • Width (In.) 15
  • Depth (In.) 2.5
  • Actual Door Size 14 x 20"
  • Material Thickness Frame 10 Guage, Cover 13 Guage
  • Body Material 304 Stainless Steel
  • Gasket Material Polyethylene
  • Gasket Temp. Range (Deg. F) -95F To 175F
  • Agency Compliance Meets OSHA Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.