Skip Content

NC
TSUBAKI

Carbon Steel, Single Strand Attachment Link, For Industry Chain Size: 41, PK 5

  • Item # 1YJV9
  • My Part #
  • Mfr. Model # 41A1CL
  • Catalog Page # 114
  • UNSPSC # 31151603
Attachment Link,41,A-1,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.85 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Attachment Link
  • Roller Chain Link Item Attachment Link
  • Roller Chain Link Type A-1
  • Industry Chain Size 41
  • Chain Link Material Carbon Steel
  • Number of Strands Single
  • Industry Chain Pitch 1/2"
  • Chain Link Overall Width 0.579"
  • Chain Roller Dia. 0.306"
  • Width Between Roller Link Plates 0.250"
  • Roller Link Plate Height 0.386"
  • Connecting End to Center Line 0.313"
  • Rivet End to Center Line 0.266"
  • Pin Length 0.579"
  • Inside Pin Dia. 0.141"
  • Outside Pin Dia. 0.141"
  • Pin Link Plate Thickness 0.050"
  • Pin Type Riveted
  • Max. Allowable Load 353 lb.
  • Tensile Strength 2120 lb.
  • Lubrication SAE 10 to SAE 50
  • Temp. Range 15 to 300F
  • Agency Compliance American National Standards Institute (ANSI)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.