Skip Content

TP
TSUBAKI

A-1 Attachment Connecting Roller Chain Link, ANSI Chain Size: C2080HL, Carbon Steel, EA 1

  • Item # 1YGC5
  • My Part #
  • Mfr. Model # C2080HLA1CL
  • Catalog Page # N/A
  • UNSPSC # 31151603
Connecting Link,Lambda Double Pitch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Connecting Roller Chain Link
  • Type A-1 Attachment
  • ANSI Chain Size C2080HL
  • Pitch 2"
  • Width Between Roller Link Plates (In.) 0.625
  • Roller Dia. (In.) 0.625
  • Roller Link Plate Height (In.) 0.906
  • Connecting End to Center Line (In.) 0.823
  • Rivet End to Center Line (In.) 0.720
  • Pin Length (In.) 1.543
  • Inside Pin Dia. 0.312"
  • Outside Pin Dia. (In.) 0.312
  • Pin Link Plate Thickness (In.) 0.906
  • Pin Type Cottered
  • Length (In.) 2.000
  • Overall Width (In.) 1.543
  • Max. Allowable Load (Lb.) 2400
  • Tensile Strength (Lb.) 15,400
  • Lubrication Self Lube
  • Material Carbon Steel
  • Temp. Range 14 to 302F
  • Agency Compliance American National Standards Institute (ANSI)
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.