Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Data Logging Anemometer, 0 to 9999 fpm

  • Item# 12A182
  • Mfr. Model# 9565
  • Catalog Page# 783
  • UNSPSC# 41114401
Data Logging Anemometer,0 to 9999 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,811.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VelociCalc® Thermo-Anemometer
• Pressure range: -15" to 15" WC Stores 26,500 readings
Multifunction ventilation meter provides information to test/balance HVAC systems, and for process control, clean rooms, safety cabinets, and laboratory fume hoods. Calculates heat flow, turbulence, draft, flow, and wet bulb temperature. Graphic LCD shows up to 5 measurements at once. Data hold and Auto-Off. Includes 40" telescoping temperature and RH probe, 5-ft. cord, 8 ft. of tubing, static pressure tip, USB cable, software, NIST calibration certificate, hard carrying case, and AA batteries. Provides 5% to 95% relative humidity range and 40° to 140°F temperature range. Extend functionality with optional probes available on®; search for "tsi probes."

View More

Technical Specs

  • Item Anemometer
  • Sensing Method Hot Wire
  • Data Logging Yes
  • Humidity Sensing Yes
  • Velocity (FPM) 0 to 9999
  • Velocity (MPS) 0 to 50
  • Air Velocity Accuracy +/-3% of Reading or +/-3 FPM
  • Air Volume 0 to 999,999 cfm
  • Temp. Range 14 Degrees to 140 Degrees F
  • Temp. Accuracy +/-0.5 Degrees F
  • Relative Humidity Range 5 to 95%
  • Humidity Accuracy +/-3%
  • Pressure Range -15 to 15" WC
  • Probe Size 0.28" dia., 40" Telescoping
  • Cord Length 5 ft.
  • Display Graphic LCD
  • Resolution 1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface USB
  • Storage Capacity 26,500 Samples Plus 100 Test IDs
  • Power Source AA Battery
  • Special Features Calculates Heat Flow, Turbulence, Draft, Flow, and Wet Bulb Temperature
  • Calibration Certificate NIST
  • Includes Air Velocity, Temperature and humidity Probe (3ATT5),8 ft. Rubber Tubing, Static Pressure Tip, USB Cable, Software, Hard Carrying Case, NIST Calibration Certificate, (4) AA Batteries, Instructions
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.