C3
TSI ALNOR

Particle Counter, Size 2.5um Particle

  • Item # 53XX15
  • My Part #
  • Mfr. Model # IPM2.5-NA
  • Catalog Page # N/A
  • UNSPSC # 77121508
Particle Counter, Size 2.5um Particle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $836.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TSIĀ® Air quality monitor provides real-time, reliably accurate measurement of indoor PM2.5 dust concentrations. Features include measurement stability and a simple dashboard interface that allows convenient monitoring of multiple networked units. Ideal tool for helping to maintain a safe, healthy indoor environment.

View More

Technical Specs

  • Item Particle Counter
  • Particle Size 2.5um
  • Relative Humidity Range 0 to 65%
  • Concentration Range 2,000,000 p/cf
  • Temp. Range 50 Degrees to 122 Degrees F
  • Display 4.3" Color LCD Display
  • Data Storage Yes
  • Number of Channels 1
  • Sample Time 1 sec. Screen Refresh to 5 min. Trailing
  • Count Modes Backlit LCD
  • Interface Ethernet
  • Powered By AC Adapter 24VAC
  • Calibration Certificate NIST
  • Includes Mounting Hardware, 4.3" Color Screen
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.