Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TSI ALNOR

Air Flow Capture Hood, ±3% of Reading Accuracy, Hoods Included: 2 ft. x 2 ft.

  • Item # 53XX16
  • My Part #
  • Mfr. Model # EBT731-STA
  • Catalog Page # N/A
  • UNSPSC # 41112509
Air Flow Capture Hood, ±3% of Reading Accuracy, Hoods Included: 2 ft. x 2 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,474.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Flow Capture Hood
  • Hoods Included 2 ft. x 2 ft.
  • CFM Range 25 to 2500
  • Accuracy +/-3% of Reading
  • Differential Pressure Range +/-15" WC, 3735 Pa
  • Temp. Range 14 Degrees to 140 Degrees F
  • Base Dia. 18"
  • Height 42"
  • Display Backlit
  • Battery Life Minimum 10 Hours
  • Battery Type AA Alkaline
  • Includes Wheeled Luggage Style Carrying Case, Detachable Micromanometer, (4) AA Rechargeable NiMH Batteries, Multi Country AC Adaptor, 18" Pilot Probe, (2) Static Pressure Probes, 16 ft. Tubing, USB Cable
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.